Clamp Bellows Cplg, Bores 6mmx0.188", OD 0.590", L 1.072", Aluminum

  • Mfr # BC10-6MM-3/16"-A

  • Zoro # G3411654


product price:  $89.55
/ea
Free Shipping & Returns

Key Features

Bore Dia.
6 mm x 0.188 in
Max. RPM
10000 RPM
Outside Dia.
0.590 in (15.0 mm)
Overall Length
1.072 in (27.2 mm)
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC10-6MM-3/16"-A
Zoro #
G3411654
UPC #
634529232446
Country of Origin
United States

Dimensions

Bore Dia.
6 mm x 0.188 in
Outside Dia.
0.590 in (15.0 mm)
Overall Length
1.072 in (27.2 mm)
Screw Size
M2
Length
1.072 in (27.2 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.004 in (0.10 mm)
Max. Angular Misalignment
1.5 deg
Material
Anodized Aluminum
Style
Clamp
Torsional Stiffness (Deg./In.-Lbs.)
72 lb-in/Deg (8 Nm/Deg)
Weight
0.0184 lbs
Screw Finish
Black Oxide
Axial Motion
0.008 in (0.20 mm)
Static Torque
22 lb-in (2.5 Nm)
Dynamic Torque Non-Reversing
11 lb-in (1.25 Nm)
B2 Shaft Penetration
0.517 in
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Screw Seating Torque
0.6 Nm
Dynamic Torque Reversing
5.5 lb-in (0.62 Nm)
B1 Shaft Penetration
13.1 mm
Screw Material
Alloy Steel
Measurement Type
Inch/Metric
Number of Screws
2 ea
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 6mm x 0.188" bores, 0.590" (15.0mm) OD, and 1.072" (27.2mm) length. This coupling has a six convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.