Clamp Bellows Cplg, Bores 7mmx0.188", OD 0.750", L 1.188", Aluminum

  • Mfr # BC12-7MM-3/16"-A

  • Zoro # G3408860


product price:  $74.95
/ea

Key Features

Bore Dia.
7 mm x 0.188 in
Max. RPM
10000 RPM
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.188 in (30.2 mm)
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC12-7MM-3/16"-A
Zoro #
G3408860
UPC #
634529232552
Country of Origin
United States

Dimensions

Bore Dia.
7 mm x 0.188 in
Outside Dia.
0.750 in (19.1 mm)
Overall Length
1.188 in (30.2 mm)
Screw Size
M2.5
Length
1.188 in (30.2 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Material
Anodized Aluminum
Style
Clamp
Max. Parallel Misalignment (In.)
0.004 in (0.10 mm)
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Torsional Stiffness (Deg./In.-Lbs.)
120 lb-in/Deg (14 Nm/Deg)
Max. Angular Misalignment
1.5 deg
Weight
0.0392 lbs
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
B1 Shaft Penetration
14.4 mm
Axial Motion
0.010 in (0.25 mm)
Screw Material
Alloy Steel
Static Torque
40 lb-in (4.5 Nm)
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Seating Torque
1.21 Nm
Dynamic Torque Non-Reversing
20 lb-in (2.25 Nm)
B2 Shaft Penetration
0.570 in
Number of Screws
2 ea
Screw Finish
Black Oxide
Dynamic Torque Reversing
10 lb-in (1.13 Nm)
Measurement Type
Inch/Metric

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 7mm x 0.188" bores, 0.750" (19.1mm) OD, and 1.188" (30.2mm) length. This coupling has a five convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.