Clamp Bellows Cplg, Bores 7x7mm, OD 25.4mm, L 33.3mm, Aluminum

  • Mfr # MBC25-7-7-A

  • Zoro # G3417078


product price:  $92.29
/ea
Free Shipping & Returns

Key Features

Bore Dia.
7 mm x 7 mm
Max. RPM
10000 RPM
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Style
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBC25-7-7-A
Zoro #
G3417078
UPC #
634529300459
Country of Origin
United States

Dimensions

Bore Dia.
7 mm x 7 mm
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Screw Size
M3
Length
33.3 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Style
Clamp
Max. Angular Misalignment
1.5 deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Material
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
27 Nm/Deg
Max. Parallel Misalignment (In.)
0.10 mm
Weight
0.0749 lbs
Measurement Type
Metric
Screw Material
Alloy Steel
Screw Seating Torque
2.1 Nm
Number of Screws
2 ea
B1 Shaft Penetration
15.9 mm
Dynamic Torque Non-Reversing
3.40 Nm
Screw Finish
Black Oxide
Static Torque
6.8 Nm
Dynamic Torque Reversing
1.70 Nm
Axial Motion
0.30 mm
B2 Shaft Penetration
15.9 mm
Bore Tolerance
+0.03 mm / -0.00 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 7mm x 7mm bores, 25.4mm OD, and 33.3mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.