Clamp Bellows Cplg, Bores 8x7mm, OD 19.1mm, L 30.2mm, Aluminum

  • Mfr # MBC19-8-7-A

  • Zoro # G3426345


product price: $74.95
/ea

Key Features

Bore Dia.
8 mm x 7 mm
Max. RPM
10000 RPM
Outside Dia.
19.1 mm
Overall Length
30.2 mm
Style
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBC19-8-7-A
Zoro #
G3426345
UPC #
634529232590
Country of Origin
United States

Dimensions

Bore Dia.
8 mm x 7 mm
Outside Dia.
19.1 mm
Overall Length
30.2 mm
Screw Size
M2.5
Length
30.2 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Style
Clamp
Material
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.10 mm
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Angular Misalignment
1.5 deg
Torsional Stiffness (Deg./In.-Lbs.)
14 Nm/Deg
Weight
0.0373 lbs
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
1.21 Nm
Axial Motion
0.25 mm
Screw Finish
Black Oxide
Measurement Type
Metric
Dynamic Torque Non-Reversing
2.25 Nm
Static Torque
4.5 Nm
Number of Screws
2 ea
Dynamic Torque Reversing
1.13 Nm
B2 Shaft Penetration
14.5 mm
Screw Material
Alloy Steel
B1 Shaft Penetration
14.5 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 8mm x 7mm bores, 19.1mm OD, and 30.2mm length. This coupling has a five convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.