Clamp Bellows Cplg, Bores 8x7mm, OD 25.4mm, L 33.3mm, Aluminum

  • Mfr # MBC25-8-7-A

  • Zoro # G3422398


product price:  $87.19
/ea
Free Shipping & Returns

Key Features

Bore Dia.
8 mm x 7 mm
Max. RPM
10000 RPM
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Screw Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBC25-8-7-A
Zoro #
G3422398
UPC #
634529232668
Country of Origin
United States

Dimensions

Bore Dia.
8 mm x 7 mm
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Screw Size
M3
Length
33.3 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
27 Nm/Deg
Max. Parallel Misalignment (In.)
0.10 mm
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Style
Clamp
Material
Anodized Aluminum
Max. Angular Misalignment
1.5 deg
Weight
0.0741 lbs
Dynamic Torque Non-Reversing
3.40 Nm
Screw Material
Alloy Steel
Dynamic Torque Reversing
1.70 Nm
Measurement Type
Metric
B2 Shaft Penetration
15.9 mm
B1 Shaft Penetration
15.9 mm
Screw Finish
Black Oxide
Screw Seating Torque
2.1 Nm
Static Torque
6.8 Nm
Bore Tolerance
+0.03 mm / -0.00 mm
Axial Motion
0.30 mm
Number of Screws
2 ea

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 8mm x 7mm bores, 25.4mm OD, and 33.3mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.