Clamp Bellows Cplg, Bores 9mmx0.313", OD 1.000", L 1.313", Aluminum

  • Mfr # BC16-9MM-5/16"-A

  • Zoro # G3424260


product price:  $89.29
/ea
Free Shipping & Returns

Key Features

Bore Dia.
9 mm x 0.313 in
Max. RPM
10000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.313 in (33.3 mm)
Style
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC16-9MM-5/16"-A
Zoro #
G3424260
UPC #
634529232941
Country of Origin
United States

Dimensions

Bore Dia.
9 mm x 0.313 in
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.313 in (33.3 mm)
Screw Size
M3
Length
1.313 in (33.3 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Style
Clamp
Max. Angular Misalignment
1.5 deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Torsional Stiffness (Deg./In.-Lbs.)
244 lb-in/Deg (27 Nm/Deg)
Max. Parallel Misalignment (In.)
0.004 in (0.10 mm)
Material
Anodized Aluminum
Weight
0.0725 lbs
Number of Screws
2 ea
Static Torque
60 lb-in (6.8 Nm)
Measurement Type
Inch/Metric
Screw Material
Alloy Steel
Dynamic Torque Reversing
15 lb-in (1.70 Nm)
Screw Seating Torque
2.1 Nm
B1 Shaft Penetration
15.9 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Axial Motion
0.012 in (0.30 mm)
Screw Finish
Black Oxide
B2 Shaft Penetration
0.626 in
Dynamic Torque Non-Reversing
30 lb-in (3.40 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 9mm x 0.313" bores, 1.000" (25.4mm) OD, and 1.313" (33.3mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.