Clamp Bellows Cplg, Bores 9x9mm, OD 33.3mm, L 42.9mm, Aluminum

  • Mfr # MBC33-9-9-A

  • Zoro # G3425076


product price:  $88.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
9 mm x 9 mm
Max. RPM
10000 RPM
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Max. Angular Misalignment
1.5 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBC33-9-9-A
Zoro #
G3425076
UPC #
634529302927
Country of Origin
United States

Dimensions

Bore Dia.
9 mm x 9 mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Screw Size
M3
Length
42.9 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Angular Misalignment
1.5 deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Torsional Stiffness (Deg./In.-Lbs.)
45 Nm/Deg
Style
Clamp
Material
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.15 mm
Weight
0.1569 lbs
Dynamic Torque Non-Reversing
6.80 Nm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Measurement Type
Metric
B2 Shaft Penetration
20.4 mm
Static Torque
13.6 Nm
Screw Seating Torque
2.1 Nm
Number of Screws
2 ea
Screw Finish
Black Oxide
Dynamic Torque Reversing
3.40 Nm
B1 Shaft Penetration
20.4 mm
Axial Motion
0.40 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 9mm x 9mm bores, 33.3mm OD, and 42.9mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.