Clamp Jaw Coupling Hub, 15mm, Aluminum, OD 57.2 mm, L 80.0 mm

  • Mfr # MJC57-15-A

  • Zoro # G7098049


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
15 mm
Outside Dia.
2.250 in (57.2 mm)
Material
Aluminum
Rated Torque
16 Nm
Length (In.)
3.150 in (80.0 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MJC57-15-A
Zoro #
G7098049
UPC #
634529131466
Country of Origin
United States

Dimensions

Bore Dia.
15 mm
Outside Dia.
2.250 in (57.2 mm)
Length (In.)
3.150 in (80.0 mm)

Details

Item
Clamp Jaw Coupling Hub,15mm,Aluminum
Material
Aluminum
Rated Torque
16 Nm
Max. RPM
8000 RPM
Temp. Range
-10°F to 180°F (-23°C to 82°C)

Description

Clamp Jaw Coupling Hub,15mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.