Zoro Homepage

Clamp Jaw Coupling Hub, 22mm, Aluminum

  • Mfr # MJCC57-22-A

  • Zoro # G7097839


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
22 mm
Outside Dia.
2.250 in (57.2 mm)
Keyway Size
6 mm
Material
Aluminum
Rated Torque
16 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJCC57-22-A
Zoro #
G7097839
UPC #
634529111000
Country of Origin
United States

Dimensions

Bore Dia.
22 mm
Outside Dia.
2.250 in (57.2 mm)
Keyway Size
6 mm
Length (In.)
3.150 in (80.0 mm)

Details

Item
Clamp Jaw Coupling Hub,22mm,Aluminum
Material
Aluminum
Rated Torque
16 Nm
Max. RPM
8000 RPM
Temp. Range
-10°F to 180°F (-23°C to 82°C)

Description

Clamp Jaw Coupling Hub,22mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.