Zoro Homepage

Clamp Jaw Coupling Hub, 24mm, Aluminum

  • Mfr # MJC51-24-A

  • Zoro # G7098161


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Bore Dia.
24 mm
Material
Aluminum
Finish
Bright, No Plating
Length (In.)
2.400 in (61.0 mm)
Temp. Range
-10°F to 180°F (-23°C to 82°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJC51-24-A
Zoro #
G7098161
UPC #
634529095652
Country of Origin
United States

Dimensions

Bore Dia.
24 mm
Outside Dia.
2.000 in (50.8 mm)
Length (In.)
2.400 in (61.0 mm)

Details

Item
Clamp Jaw Coupling Hub,24mm,Aluminum
Material
Aluminum
Finish
Bright, No Plating
Temp. Range
-10°F to 180°F (-23°C to 82°C)
Style
Clamp
Max. RPM
8000 RPM
Weight
0.2241 lbs
Rated Torque
9.5 Nm

Description

Clamp Jaw Coupling Hub,24mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.