Clamp Oldham Coupling Hub, 13mm, Aluminium, OD 50.8mm, L 59.7mm
- Mfr # MOCC51-13-A
- Zoro # G7098721
product price:Â
$
96.39
/ea
Key Features
Bore Dia.
13 mm
Max. RPM
4500 RPM
Outside Dia.
2.000 in (50.8 mm)
Overall Length
2.350 in (59.7 mm)
Finish
Black Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOCC51-13-A
- Zoro #
- G7098721
- UPC #
- 634529208311
- Country of Origin
- United States
- Max. RPM
- 4500 RPM
- Item
- Clamp Oldham Coupling Hub,13mm,Alum
- Finish
- Black Anodized
- Keyway (mm)
- 5 mm
- Style
- Clamp with Keyway
- Material
- Aluminum
- Recommended Shaft Tolerance
- +0.000 mm / -0.013 mm
- Bore Tolerance
- +0.03 mm / -0.00 mm
- Screw Finish
- Black Oxide
- Screw Material
- Alloy Steel
- Measurement Type
- Metric
- Number of Screws
- 1 ea
- B1 Shaft Penetration
- 20.8 mm
- Screw Seating Torque
- 9.5 Nm
Dimensions
- Bore Dia.
- 13 mm
- Outside Dia.
- 2.000 in (50.8 mm)
- Overall Length
- 2.350 in (59.7 mm)
- Hub Width
- 20.8 mm
- Fastening Dimensions
- Metric
- Set Screw Size
- M5
Description
Clamp Oldham Coupling Hub,13mm,Alum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.