Zoro Homepage

Clamp Oldham Coupling Hub, 17mm, Aluminium, OD 57.2mm, L 78.7mm

  • Mfr # MOCT57-17-A

  • Zoro # G7099062


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Bore Dia.
17 mm
Max. RPM
4500 RPM
Outside Dia.
2.250 in (57.2 mm)
Overall Length
3.100 in (78.7 mm)
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT57-17-A
Zoro #
G7099062
UPC #
634529214824
Country of Origin
United States

Dimensions

Bore Dia.
17 mm
Outside Dia.
2.250 in (57.2 mm)
Overall Length
3.100 in (78.7 mm)
Fastening Dimensions
Metric
Hub Width
28.7 mm
Set Screw Size
M6

Details

Max. RPM
4500 RPM
Item
Clamp Oldham Coupling Hub,17mm,Alum
Finish
Black Anodized
Material
Aluminum
Style
Clamp
Screw Seating Torque
16 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Material
Alloy Steel
Number of Screws
1 ea
B1 Shaft Penetration
28.7 mm
Screw Finish
Black Oxide
Bore Tolerance
+0.03 mm / -0.00 mm
Measurement Type
Metric

Description

Clamp Oldham Coupling Hub,17mm,Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.