Zoro Homepage

Clamp Oldham Coupling Hub, 18mm, Aluminium, OD 41.3mm, L 50.8mm

  • Mfr # MOCC41-18-A

  • Zoro # G7098828


product price: $56.79
/ea

Key Features

Bore Dia.
18 mm
Max. RPM
4500 RPM
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Style
Clamp with Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCC41-18-A
Zoro #
G7098828
UPC #
634529135341
Country of Origin
United States

Dimensions

Bore Dia.
18 mm
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Fastening Dimensions
Metric
Hub Width
18.0 mm
Set Screw Size
M4

Details

Max. RPM
4500 RPM
Item
Clamp Oldham Coupling Hub,18mm,Alum
Style
Clamp with Keyway
Finish
Black Anodized
Material
Aluminum
Keyway (mm)
6 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Screw Seating Torque
4.6 Nm
B1 Shaft Penetration
18.0 mm
Measurement Type
Metric
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Number of Screws
1 ea
Screw Finish
Black Oxide

Description

Clamp Oldham Coupling Hub,18mm,Alum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.