Zoro Homepage

Clamp Oldham Coupling Hub, Bore 15mm, OD 41.3mm, Stainless Steel

  • Mfr # MOCT41-15-SS

  • Zoro # G3388037


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
15 mm
Max. RPM
4500 RPM
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOCT41-15-SS
Zoro #
G3388037
UPC #
634529238929
Country of Origin
United States

Dimensions

Bore Dia.
15 mm
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Fastening Dimensions
Metric
Set Screw Size
M4
Hub Width
18.0 mm

Details

Max. RPM
4500 RPM
Finish
Bright
Weight
0.3789 lbs
Material
303 Stainless Steel
Style
Clamp
Max. Temp. Range (F)
Rating determined by disk
Screw Type
Clamp
Number of Screws
1 ea
Screw Seating Torque
2.5 Nm
B1 Shaft Penetration
18.0 mm
Screw Material
18-8 300 Series Stainless Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Measurement Type
Metric
Screw Finish
Bright
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This clamp style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. It has a 15mm bore, 41.3mm OD, and 18.0mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.