CntrlFlx Cplng Hub, Dbl, Bore 1.000", OD2.205", Aluminum, CPTD35-16-A

  • Mfr # CPTD35-16-A

  • Zoro # G3388554


product price:  $33.99
/ea

Key Features

Bore Dia.
1.000 in
Max. RPM
10000 RPM
Outside Dia.
2.205 in (56.0 mm)
Overall Length
2.008 in (51.0 mm)
Weight
0.172 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPTD35-16-A
Zoro #
G3388554
UPC #
634529304334
Country of Origin
Germany

Dimensions

Bore Dia.
1.000 in
Outside Dia.
2.205 in (56.0 mm)
Overall Length
2.008 in (51.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M5
Hub Width
0.472 in

Details

Max. RPM
10000 RPM
Weight
0.172 lbs
Material
Aluminum
Finish
Clear Anodized
Screw Type
Clamp, Thin Hub
Style
Clamp, Thin Hub
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Number of Screws
1 ea
Measurement Type
Inch
Screw Finish
Black Oxide
Screw Seating Torque
5.7 Nm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material
Alloy Steel
Bore Tolerance
+0.003 in / +0.001 in
B1 Shaft Penetration
0.984 in

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type thin hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 1.000" bore, 2.205" OD, and 0.472" length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.