CntrlFlx Cplng Hub, Double, Bore 13mm, OD37.0mm, Aluminum, MCPTD37-13-A

  • Mfr # MCPTD37-13-A

  • Zoro # G3388509


product price: $18.79
/ea

Key Features

Bore Dia.
13 mm
Max. RPM
15000 RPM
Outside Dia.
1.457 in (37.0 mm)
Overall Length
1.260 in (32.0 mm)
Weight
0.0463 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCPTD37-13-A
Zoro #
G3388509
UPC #
634529227558
Country of Origin
Germany

Dimensions

Bore Dia.
13 mm
Outside Dia.
1.457 in (37.0 mm)
Overall Length
1.260 in (32.0 mm)
Hub Width
7.0 mm
Set Screw Size
M3
Fastening Dimensions
Metric

Details

Max. RPM
15000 RPM
Weight
0.0463 lbs
Finish
Clear Anodized
Material
Aluminum
Style
Clamp, Thin Hub
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Screw Type
Clamp, Thin Hub
Screw Material
Alloy Steel
Bore Tolerance
+0.06 mm / +0.02 mm
Screw Finish
Black Oxide
B1 Shaft Penetration
7.0 mm
Measurement Type
Metric
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
1 ea
Screw Seating Torque
1.3 Nm

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type thin hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 13mm bore, 37.0mm OD, and 7.0mm length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.