
CntrlFlx Cplng Hub, Double, Bore 16mm, OD37.0mm, Aluminum, MCPTD37-16-A
Mfr # MCPTD37-16-A
Zoro # G3388098
product price: $20.25
/eaKey Features
Bore Dia.
16 mm
Max. RPM
15000 RPM
Outside Dia.
1.457 in (37.0 mm)
Overall Length
1.260 in (32.0 mm)
Finish
Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCPTD37-16-A
Zoro #
G3388098
UPC #
634529227589
Country of Origin
Germany
Dimensions
Bore Dia.
16 mm
Outside Dia.
1.457 in (37.0 mm)
Overall Length
1.260 in (32.0 mm)
Set Screw Size
M3
Fastening Dimensions
Metric
Hub Width
7.0 mm
Details
Max. RPM
15000 RPM
Finish
Clear Anodized
Weight
0.0463 lbs
Material
Aluminum
Screw Type
Clamp, Thin Hub
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Style
Clamp, Thin Hub
Screw Finish
Black Oxide
B1 Shaft Penetration
7.0 mm
Measurement Type
Metric
Number of Screws
1 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Seating Torque
1.3 Nm
Bore Tolerance
+0.06 mm / +0.02 mm
Screw Material
Alloy Steel
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type thin hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 16mm bore, 37.0mm OD, and 7.0mm length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.