CntrlFlx Cplng Hub, Single, Bore 0.250", OD1.457", Aluminum, CPTS23-4-A

  • Mfr # CPTS23-4-A

  • Zoro # G3424875


product price:  $20.59
/ea

Key Features

Bore Dia.
0.250 in
Max. RPM
15000 RPM
Outside Dia.
1.457 in (37.0 mm)
Overall Length
0.945 in (24.0 mm)
Weight
0.045 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPTS23-4-A
Zoro #
G3424875
UPC #
634529304594
Country of Origin
Germany

Dimensions

Bore Dia.
0.250 in
Outside Dia.
1.457 in (37.0 mm)
Overall Length
0.945 in (24.0 mm)
Set Screw Size
M3
Fastening Dimensions
Metric
Hub Width
0.276 in

Details

Max. RPM
15000 RPM
Weight
0.045 lbs
Finish
Clear Anodized
Material
Aluminum
Screw Type
Clamp, Thin Hub
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Style
Clamp, Thin Hub
Number of Screws
1 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Measurement Type
Inch
Bore Tolerance
+0.002 in / +0.001 in
Screw Seating Torque
1.3 Nm
Screw Finish
Black Oxide
B1 Shaft Penetration
0.452 in
Screw Material
Alloy Steel

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type thin hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 0.250" bore, 1.457" OD, and 0.276" length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.