
CntrlFlx Cplng Hub, Single, Bore 10mm, OD37.0mm, Aluminum, MCPTS37-10-A
Mfr # MCPTS37-10-A
Zoro # G3390329
product price: $18.79
/eaKey Features
Bore Dia.
10 mm
Max. RPM
15000 RPM
Outside Dia.
1.457 in (37.0 mm)
Overall Length
0.945 in (24.0 mm)
Finish
Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCPTS37-10-A
Zoro #
G3390329
UPC #
634529228326
Country of Origin
Germany
Dimensions
Bore Dia.
10 mm
Outside Dia.
1.457 in (37.0 mm)
Overall Length
0.945 in (24.0 mm)
Set Screw Size
M3
Hub Width
7.0 mm
Fastening Dimensions
Metric
Details
Max. RPM
15000 RPM
Finish
Clear Anodized
Weight
0.0397 lbs
Material
Aluminum
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Screw Type
Clamp, Thin Hub
Style
Clamp, Thin Hub
Screw Finish
Black Oxide
Screw Seating Torque
1.3 Nm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Bore Tolerance
+0.05 mm / +0.01 mm
B1 Shaft Penetration
11.9 mm
Number of Screws
1 ea
Screw Material
Alloy Steel
Measurement Type
Metric
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type thin hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 10mm bore, 37.0mm OD, and 7.0mm length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.