
CntrlFlx Cplng Hub, Single, Bore 12mm, OD25.0mm, Aluminum, MCPTS25-12-A
Mfr # MCPTS25-12-A
Zoro # G3408617
product price: $16.19
/eaKey Features
Bore Dia.
12 mm
Max. RPM
22000 RPM
Outside Dia.
0.984 in (25.0 mm)
Overall Length
0.807 in (20.5 mm)
Finish
Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCPTS25-12-A
Zoro #
G3408617
UPC #
634529228272
Country of Origin
Germany
Dimensions
Bore Dia.
12 mm
Outside Dia.
0.984 in (25.0 mm)
Overall Length
0.807 in (20.5 mm)
Set Screw Size
M2.5
Fastening Dimensions
Metric
Hub Width
7.0 mm
Details
Max. RPM
22000 RPM
Finish
Clear Anodized
Weight
0.0154 lbs
Material
Aluminum
Screw Type
Clamp, Thin Hub
Style
Clamp, Thin Hub
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Measurement Type
Metric
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Seating Torque
0.7 Nm
Screw Material
Alloy Steel
Number of Screws
1 ea
Screw Finish
Black Oxide
Bore Tolerance
+0.06 mm / +0.02 mm
B1 Shaft Penetration
7.0 mm
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type thin hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 12mm bore, 25.0mm OD, and 7.0mm length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 22000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.