CntrlFlx Cplng Hub, Single, Bore 15mm, OD56.0mm, Aluminum, MCPRS56-15-A

  • Mfr # MCPRS56-15-A

  • Zoro # G3390304


product price:  $34.99
/ea

Key Features

Bore Dia.
15 mm
Max. RPM
10000 RPM
Outside Dia.
2.205 in (56.0 mm)
Overall Length
1.772 in (45.0 mm)
Weight
0.2006 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCPRS56-15-A
Zoro #
G3390304
UPC #
634529314722
Country of Origin
Germany

Dimensions

Bore Dia.
15 mm
Outside Dia.
2.205 in (56.0 mm)
Overall Length
1.772 in (45.0 mm)
Hub Width
15.0 mm
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Weight
0.2006 lbs
Material
Aluminum
Finish
Clear Anodized
Screw Type
Clamp
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Style
Clamp
B1 Shaft Penetration
22.4 mm
Measurement Type
Metric
Screw Seating Torque
8.0 Nm
Number of Screws
1 ea
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material
Alloy Steel
Bore Tolerance
+0.06 mm / +0.02 mm

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 15mm bore, 56.0mm OD, and 15.0mm length. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.