
CntrlFlx Cplng Hub, Single, Bore 6mm, OD25.0mm, Aluminum, MCPRS25-6-A
Mfr # MCPRS25-6-A
Zoro # G3391108
product price: $15.45
/eaKey Features
Bore Dia.
6 mm
Max. RPM
22000 RPM
Outside Dia.
0.984 in (25.0 mm)
Overall Length
1.004 in (25.5 mm)
Finish
Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCPRS25-6-A
Zoro #
G3391108
UPC #
634529306437
Country of Origin
Germany
Dimensions
Bore Dia.
6 mm
Outside Dia.
0.984 in (25.0 mm)
Overall Length
1.004 in (25.5 mm)
Hub Width
9.5 mm
Set Screw Size
M3
Fastening Dimensions
Metric
Details
Max. RPM
22000 RPM
Finish
Clear Anodized
Weight
0.022 lbs
Material
Aluminum
Screw Type
Clamp
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Style
Clamp
Number of Screws
1 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Finish
Black Oxide
Bore Tolerance
+0.04 mm / +0.01 mm
B1 Shaft Penetration
12.7 mm
Screw Material
Alloy Steel
Measurement Type
Metric
Screw Seating Torque
1.3 Nm
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 6mm bore, 25.0mm OD, and 9.5mm length. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 22000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.