
CntrlFlx Cplng Hub, Single, Bore 8mm, OD25.0mm, Aluminum, MCPTS25-8-A
Mfr # MCPTS25-8-A
Zoro # G3390225
product price: $15.45
/eaKey Features
Bore Dia.
8 mm
Max. RPM
22000 RPM
Outside Dia.
0.984 in (25.0 mm)
Overall Length
0.807 in (20.5 mm)
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCPTS25-8-A
Zoro #
G3390225
UPC #
634529228302
Country of Origin
Germany
Dimensions
Bore Dia.
8 mm
Outside Dia.
0.984 in (25.0 mm)
Overall Length
0.807 in (20.5 mm)
Set Screw Size
M2.5
Fastening Dimensions
Metric
Hub Width
7.0 mm
Details
Max. RPM
22000 RPM
Material
Aluminum
Weight
0.0154 lbs
Finish
Clear Anodized
Style
Clamp, Thin Hub
Screw Type
Clamp, Thin Hub
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
B1 Shaft Penetration
7.0 mm
Measurement Type
Metric
Screw Finish
Black Oxide
Bore Tolerance
+0.05 mm / +0.01 mm
Screw Material
Alloy Steel
Number of Screws
1 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Seating Torque
0.7 Nm
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type thin hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 8mm bore, 25.0mm OD, and 7.0mm length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 22000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.