CntrlFlx Cplng Hub, Single, Bore 9mm, OD37.0mm, Aluminum, MCPRS37-9-A

  • Mfr # MCPRS37-9-A

  • Zoro # G3388545


product price: $20.59
/ea

Key Features

Bore Dia.
9 mm
Max. RPM
15000 RPM
Outside Dia.
1.457 in (37.0 mm)
Overall Length
1.181 in (30.0 mm)
Weight
0.0573 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPRS37-9-A
Zoro #
G3388545
UPC #
634529306611
Country of Origin
Germany

Dimensions

Bore Dia.
9 mm
Outside Dia.
1.457 in (37.0 mm)
Overall Length
1.181 in (30.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M4
Hub Width
10.0 mm

Details

Max. RPM
15000 RPM
Weight
0.0573 lbs
Material
Aluminum
Finish
Clear Anodized
Style
Clamp
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Screw Type
Clamp
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Seating Torque
3.0 Nm
Number of Screws
1 ea
Measurement Type
Metric
Screw Finish
Black Oxide
Bore Tolerance
+0.05 mm / +0.01 mm
B1 Shaft Penetration
14.9 mm
Screw Material
Alloy Steel

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 9mm bore, 37.0mm OD, and 10.0mm length. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.