
CntrlFlx Cplng Hub w/Key, Dbl, Bore 0.625", OD2.205", Alum, CPTDK35-10-A
Mfr # CPTDK35-10-A
Zoro # G3388177
product price: $44.59
/eaKey Features
Bore Dia.
0.625 in
Max. RPM
10000 RPM
Outside Dia.
2.205 in (56.0 mm)
Overall Length
2.008 in (51.0 mm)
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPTDK35-10-A
Zoro #
G3388177
UPC #
634529304433
Country of Origin
Germany
Dimensions
Bore Dia.
0.625 in
Outside Dia.
2.205 in (56.0 mm)
Overall Length
2.008 in (51.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M5
Hub Width
0.472 in
Details
Max. RPM
10000 RPM
Material
Aluminum
Weight
0.1776 lbs
Finish
Clear Anodized
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Keyway (In.)
3/16 in
Style
Clamp with Keyway, Thin Hub
Screw Type
Clamp with Keyway, Thin Hub
B1 Shaft Penetration
0.984 in
Screw Material
Alloy Steel
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Finish
Black Oxide
Bore Tolerance
+0.002 in / +0.001 in
Number of Screws
1 ea
Measurement Type
Inch
Screw Seating Torque
5.7 Nm
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type thin hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 0.625" bore, 3/16" keyway, 2.205" OD, and 0.472" length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.