
CntrlFlx Cplng Hub w/Key, Dbl, Bore 10mm, OD25.0mm, Alum, MCPTDK25-10-A
Mfr # MCPTDK25-10-A
Zoro # G3391275
product price: $27.85
/eaKey Features
Bore Dia.
10 mm
Max. RPM
22000 RPM
Outside Dia.
0.984 in (25.0 mm)
Overall Length
1.024 in (26.0 mm)
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCPTDK25-10-A
Zoro #
G3391275
UPC #
634529227855
Country of Origin
Germany
Dimensions
Bore Dia.
10 mm
Outside Dia.
0.984 in (25.0 mm)
Overall Length
1.024 in (26.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M2.5
Hub Width
7.0 mm
Details
Max. RPM
22000 RPM
Material
Aluminum
Weight
0.0178 lbs
Finish
Clear Anodized
Keyway (mm)
3 mm
Screw Type
Clamp with Keyway, Thin Hub
Style
Clamp with Keyway, Thin Hub
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Measurement Type
Metric
Number of Screws
1 ea
Bore Tolerance
+0.05 mm / +0.01 mm
Screw Seating Torque
0.7 Nm
Screw Material
Alloy Steel
Screw Finish
Black Oxide
B1 Shaft Penetration
7.0 mm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type thin hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 10mm bore, 3mm keyway, 25.0mm OD, and 7.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 22000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.