
CntrlFlx Cplng Hub w/Key, Dbl, Bore 10mm, OD37.0mm, Alum, MCPRDK37-10-A
Mfr # MCPRDK37-10-A
Zoro # G3408574
product price: $25.99
/eaKey Features
Bore Dia.
10 mm
Max. RPM
15000 RPM
Outside Dia.
1.457 in (37.0 mm)
Overall Length
1.496 in (38.0 mm)
Finish
Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCPRDK37-10-A
Zoro #
G3408574
UPC #
634529305805
Country of Origin
Germany
Dimensions
Bore Dia.
10 mm
Outside Dia.
1.457 in (37.0 mm)
Overall Length
1.496 in (38.0 mm)
Set Screw Size
M4
Fastening Dimensions
Metric
Hub Width
10.0 mm
Details
Max. RPM
15000 RPM
Finish
Clear Anodized
Weight
0.0639 lbs
Material
Aluminum
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Screw Type
Clamp with Keyway
Keyway (mm)
3 mm
Style
Clamp with Keyway
Number of Screws
1 ea
Screw Seating Torque
3.0 Nm
Screw Material
Alloy Steel
Measurement Type
Metric
Bore Tolerance
+0.05 mm / +0.01 mm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
B1 Shaft Penetration
18.9 mm
Screw Finish
Black Oxide
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 10mm bore, 3mm keyway, 37.0mm OD, and 10.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.