
CntrlFlx Cplng Hub w/Key, Dbl, Bore 12mm, OD56.0mm, Alum, MCPRDK56-12-A
Mfr # MCPRDK56-12-A
Zoro # G3390085
product price: $44.59
/eaKey Features
Bore Dia.
12 mm
Max. RPM
10000 RPM
Outside Dia.
2.205 in (56.0 mm)
Overall Length
2.244 in (57.0 mm)
Finish
Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MCPRDK56-12-A
Zoro #
G3390085
UPC #
634529305959
Country of Origin
Germany
Dimensions
Bore Dia.
12 mm
Outside Dia.
2.205 in (56.0 mm)
Overall Length
2.244 in (57.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M6
Hub Width
15.0 mm
Details
Max. RPM
10000 RPM
Finish
Clear Anodized
Weight
0.226 lbs
Material
Aluminum
Style
Clamp with Keyway
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Keyway (mm)
4 mm
Screw Type
Clamp with Keyway
Screw Material
Alloy Steel
Measurement Type
Metric
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
1 ea
Bore Tolerance
+0.06 mm / +0.02 mm
B1 Shaft Penetration
28.4 mm
Screw Seating Torque
8.0 Nm
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 12mm bore, 4mm keyway, 56.0mm OD, and 15.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.