Shop RULAND
See all product information
Create Account
CntrlFlx Cplng Hub w/Key, Dbl, Bore 15mm, OD56.0mm, Alum, MCPRDK56-15-A
- Mfr # MCPRDK56-15-A
- Zoro # G3392027
product price:Â
$
46.69
/ea
Key Features
Bore Dia.
15 mm
Max. RPM
10000 RPM
Outside Dia.
2.205 in (56.0 mm)
Overall Length
2.244 in (57.0 mm)
Finish
Clear Anodized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCPRDK56-15-A
- Zoro #
- G3392027
- UPC #
- 634529305980
- Country of Origin
- Germany
- Max. RPM
- 10000 RPM
- Finish
- Clear Anodized
- Weight
- 0.2202 lbs
- Material
- Aluminum
- Keyway (mm)
- 5 mm
- Screw Type
- Clamp with Keyway
- Max. Temp. Range (F)
- -22°F to 175°F (-30°C to 79°C)
- Style
- Clamp with Keyway
- Screw Seating Torque
- 8.0 Nm
- Bore Tolerance
- +0.06 mm / +0.02 mm
- Number of Screws
- 1 ea
- Measurement Type
- Metric
- Recommended Shaft Tolerance
- +0.0000 in / -0.0005 in
- Screw Finish
- Black Oxide
- Screw Material
- Alloy Steel
- B1 Shaft Penetration
- 28.4 mm
Dimensions
- Bore Dia.
- 15 mm
- Outside Dia.
- 2.205 in (56.0 mm)
- Overall Length
- 2.244 in (57.0 mm)
- Fastening Dimensions
- Metric
- Set Screw Size
- M6
- Hub Width
- 15.0 mm
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 15mm bore, 5mm keyway, 56.0mm OD, and 15.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.