CntrlFlx Cplng Hub w/Key, Dbl, Bore 19mm, OD37.0mm, Alum, MCPRDK37-19-A

  • Mfr # MCPRDK37-19-A

  • Zoro # G3391677


product price:  $29.45
/ea

Key Features

Bore Dia.
19 mm
Max. RPM
15000 RPM
Outside Dia.
1.457 in (37.0 mm)
Overall Length
1.496 in (38.0 mm)
Weight
0.0515 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCPRDK37-19-A
Zoro #
G3391677
UPC #
634529305898
Country of Origin
Germany

Dimensions

Bore Dia.
19 mm
Outside Dia.
1.457 in (37.0 mm)
Overall Length
1.496 in (38.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M4
Hub Width
10.0 mm

Details

Max. RPM
15000 RPM
Weight
0.0515 lbs
Finish
Clear Anodized
Material
Aluminum
Style
Clamp with Keyway
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Keyway (mm)
6 mm
Screw Type
Clamp with Keyway
Screw Finish
Black Oxide
Screw Seating Torque
3.0 Nm
Measurement Type
Metric
Bore Tolerance
+0.07 mm / +0.02 mm
B1 Shaft Penetration
10.0 mm
Screw Material
Alloy Steel
Number of Screws
1 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 19mm bore, 6mm keyway, 37.0mm OD, and 10.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 15000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.