
CntrlFlx Cplng Hub w/Key, Dbl, Bore 9mm, OD25.0mm, Alum, MCPRDK25-9-A
Mfr # MCPRDK25-9-A
Zoro # G3405598
product price: $20.85
/eaKey Features
Bore Dia.
9 mm
Max. RPM
22000 RPM
Outside Dia.
0.984 in (25.0 mm)
Overall Length
1.220 in (31.0 mm)
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCPRDK25-9-A
Zoro #
G3405598
UPC #
634529305799
Country of Origin
Germany
Dimensions
Bore Dia.
9 mm
Outside Dia.
0.984 in (25.0 mm)
Overall Length
1.220 in (31.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M3
Hub Width
9.5 mm
Details
Max. RPM
22000 RPM
Material
Aluminum
Finish
Clear Anodized
Weight
0.0249 lbs
Keyway (mm)
3 mm
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Screw Type
Clamp with Keyway
Style
Clamp with Keyway
Measurement Type
Metric
Bore Tolerance
+0.05 mm / +0.01 mm
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Seating Torque
1.3 Nm
B1 Shaft Penetration
9.5 mm
Number of Screws
1 ea
Screw Material
Alloy Steel
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 9mm bore, 3mm keyway, 25.0mm OD, and 9.5mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 22000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.