
Controlflex Coupling Hub, Double, Bore 0.125", OD 0.748", Aluminum
Mfr # CPRD12-2-A
Zoro # G3386969
product price: $17.19
/eaKey Features
Bore Dia.
0.125 in
Max. RPM
25000 RPM
Outside Dia.
0.748 in (19.0 mm)
Overall Length
0.787 in (20.0 mm)
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPRD12-2-A
Zoro #
G3386969
UPC #
634529303122
Country of Origin
Germany
Dimensions
Bore Dia.
0.125 in
Outside Dia.
0.748 in (19.0 mm)
Overall Length
0.787 in (20.0 mm)
Set Screw Size
#2-56
Hub Width
0.220 in
Fastening Dimensions
Inch
Details
Max. RPM
25000 RPM
Material
Aluminum
Weight
0.0066 lbs
Finish
Clear Anodized
Style
Clamp
Screw Type
Clamp
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material
Alloy Steel
Number of Screws
1 ea
B1 Shaft Penetration
0.373 in
Bore Tolerance
+0.002 in / +0.000 in
Screw Seating Torque
0.4 Nm
Measurement Type
Inch
Screw Finish
Black Oxide
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 0.125" bore, 0.748" OD, and 0.220" length. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 25000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.