Zoro Homepage

Controlflex Coupling Hub, Double, Bore 24mm, OD 75.0mm, Aluminum

  • Mfr # MCPRD75-24-A

  • Zoro # G3401818


product price: $69.99
/ea

Key Features

Bore Dia.
24 mm
Max. RPM
7500 RPM
Outside Dia.
2.953 in (75.0 mm)
Overall Length
2.874 in (73.0 mm)
Finish
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPRD75-24-A
Zoro #
G3401818
UPC #
634529305621
Country of Origin
Germany

Dimensions

Bore Dia.
24 mm
Outside Dia.
2.953 in (75.0 mm)
Overall Length
2.874 in (73.0 mm)
Fastening Dimensions
Metric
Hub Width
18.0 mm
Set Screw Size
M8

Details

Max. RPM
7500 RPM
Finish
Clear Anodized
Material
Aluminum
Weight
0.4678 lbs
Screw Type
Clamp
Style
Clamp
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Screw Material
Alloy Steel
Bore Tolerance
+0.07 mm / +0.02 mm
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
1 ea
Measurement Type
Metric
B1 Shaft Penetration
36.4 mm
Screw Seating Torque
24.0 Nm

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 24mm bore, 75.0mm OD, and 18.0mm length. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 7500 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.