Zoro Homepage

Controlflex Coupling Hub, Double, Bore 8mm, OD 19.0mm, Aluminum

  • Mfr # MCPRD19-8-A

  • Zoro # G3388299


product price: $17.15
/ea

Key Features

Bore Dia.
8 mm
Max. RPM
25000 RPM
Outside Dia.
0.748 in (19.0 mm)
Overall Length
0.787 in (20.0 mm)
Weight
0.0066 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPRD19-8-A
Zoro #
G3388299
UPC #
634529304907
Country of Origin
Germany

Dimensions

Bore Dia.
8 mm
Outside Dia.
0.748 in (19.0 mm)
Overall Length
0.787 in (20.0 mm)
Set Screw Size
#2-56
Hub Width
5.6 mm
Fastening Dimensions
Inch

Details

Max. RPM
25000 RPM
Weight
0.0066 lbs
Finish
Clear Anodized
Material
Aluminum
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Style
Clamp
Screw Type
Clamp
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Measurement Type
Metric
Number of Screws
1 ea
Screw Seating Torque
0.4 Nm
Bore Tolerance
+0.05 mm / +0.01 mm
B1 Shaft Penetration
5.6 mm
Screw Finish
Black Oxide
Screw Material
Alloy Steel

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style double insert type hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 8mm bore, 19.0mm OD, and 5.6mm length. The use of two inserts allows for higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 25000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.