
Controlflex Coupling Hub, Single, Bore 0.313", OD 0.748", Aluminum
Mfr # CPRS12-5-A
Zoro # G3389936
product price: $19.39
/eaKey Features
Bore Dia.
0.313 in
Max. RPM
25000 RPM
Outside Dia.
0.748 in (19.0 mm)
Overall Length
0.630 in (16.0 mm)
Finish
Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPRS12-5-A
Zoro #
G3389936
UPC #
634529303719
Country of Origin
Germany
Dimensions
Bore Dia.
0.313 in
Outside Dia.
0.748 in (19.0 mm)
Overall Length
0.630 in (16.0 mm)
Fastening Dimensions
Inch
Hub Width
0.220 in
Set Screw Size
#2-56
Details
Max. RPM
25000 RPM
Finish
Clear Anodized
Material
Aluminum
Weight
0.0066 lbs
Screw Type
Clamp
Style
Clamp
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Bore Tolerance
+0.002 in / +0.001 in
Screw Seating Torque
0.4 Nm
Screw Material
Alloy Steel
Measurement Type
Inch
B1 Shaft Penetration
0.295 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
1 ea
Screw Finish
Black Oxide
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 0.313" bore, 0.748" OD, and 0.220" length. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 25000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.