Zoro Homepage

Controlflex Coupling Hub, Single, Bore 17mm, OD 75.0mm, Aluminum

  • Mfr # MCPRS75-17-A

  • Zoro # G3386007


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Bore Dia.
17 mm
Max. RPM
7500 RPM
Outside Dia.
2.953 in (75.0 mm)
Overall Length
2.244 in (57.0 mm)
Finish
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPRS75-17-A
Zoro #
G3386007
UPC #
634529314883
Country of Origin
Germany

Dimensions

Bore Dia.
17 mm
Outside Dia.
2.953 in (75.0 mm)
Overall Length
2.244 in (57.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M8
Hub Width
18.0 mm

Details

Max. RPM
7500 RPM
Finish
Clear Anodized
Material
Aluminum
Weight
0.4716 lbs
Screw Type
Clamp
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Style
Clamp
Screw Seating Torque
24.0 Nm
Bore Tolerance
+0.06 mm / +0.02 mm
Number of Screws
1 ea
Measurement Type
Metric
Screw Material
Alloy Steel
B1 Shaft Penetration
28.4 mm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Finish
Black Oxide

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 17mm bore, 75.0mm OD, and 18.0mm length. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 7500 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.