Zoro Homepage

Controlflex Coupling Hub, Single, Bore 34mm, OD 56.0mm, Aluminum

  • Mfr # MCPTS56-34-A

  • Zoro # G3425146


product price: $34.99
/ea

Key Features

Bore Dia.
34 mm
Max. RPM
10000 RPM
Outside Dia.
2.205 in (56.0 mm)
Overall Length
1.535 in (39.0 mm)
Finish
Clear Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPTS56-34-A
Zoro #
G3425146
UPC #
634529228647
Country of Origin
Germany

Dimensions

Bore Dia.
34 mm
Outside Dia.
2.205 in (56.0 mm)
Overall Length
1.535 in (39.0 mm)
Set Screw Size
M5
Hub Width
12.0 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Finish
Clear Anodized
Material
Aluminum
Weight
0.1631 lbs
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Screw Type
Clamp, Thin Hub
Style
Clamp, Thin Hub
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
B1 Shaft Penetration
12.0 mm
Number of Screws
1 ea
Screw Finish
Black Oxide
Screw Material
Alloy Steel
Bore Tolerance
+0.09 mm / +0.03 mm
Screw Seating Torque
5.7 Nm
Measurement Type
Metric

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type thin hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 34mm bore, 56.0mm OD, and 12.0mm length. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.