
Controlflex Coupling Hub, Single, Bore 5mm, OD 19.0mm, Aluminum
Mfr # MCPRS19-5-A
Zoro # G3388335
product price: $16.99
/eaKey Features
Bore Dia.
5 mm
Max. RPM
25000 RPM
Outside Dia.
0.748 in (19.0 mm)
Overall Length
0.630 in (16.0 mm)
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCPRS19-5-A
Zoro #
G3388335
UPC #
634529306352
Country of Origin
Germany
Dimensions
Bore Dia.
5 mm
Outside Dia.
0.748 in (19.0 mm)
Overall Length
0.630 in (16.0 mm)
Set Screw Size
#2-56
Hub Width
5.6 mm
Fastening Dimensions
Inch
Details
Max. RPM
25000 RPM
Material
Aluminum
Finish
Clear Anodized
Weight
0.0066 lbs
Style
Clamp
Screw Type
Clamp
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Number of Screws
1 ea
Screw Finish
Black Oxide
Screw Material
Alloy Steel
B1 Shaft Penetration
7.9 mm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Bore Tolerance
+0.04 mm / +0.01 mm
Screw Seating Torque
0.4 Nm
Measurement Type
Metric
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 5mm bore, 19.0mm OD, and 5.6mm length. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 25000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.