Zoro Homepage

Controlflex Coupling Hub w/Key, Double, Bore 34mm, OD 56.0mm, Alum

  • Mfr # MCPTDK56-34-A

  • Zoro # G3408635


product price: $44.59
/ea

Key Features

Bore Dia.
34 mm
Max. RPM
10000 RPM
Outside Dia.
2.205 in (56.0 mm)
Overall Length
2.008 in (51.0 mm)
Weight
0.1265 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPTDK56-34-A
Zoro #
G3408635
UPC #
634529228241
Country of Origin
Germany

Dimensions

Bore Dia.
34 mm
Outside Dia.
2.205 in (56.0 mm)
Overall Length
2.008 in (51.0 mm)
Hub Width
12.0 mm
Fastening Dimensions
Metric
Set Screw Size
M5

Details

Max. RPM
10000 RPM
Weight
0.1265 lbs
Material
Aluminum
Finish
Clear Anodized
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Style
Clamp with Keyway, Thin Hub
Keyway (mm)
10 mm
Screw Type
Clamp with Keyway, Thin Hub
Screw Material
Alloy Steel
Screw Seating Torque
5.7 Nm
B1 Shaft Penetration
12.0 mm
Bore Tolerance
+0.09 mm / +0.03 mm
Number of Screws
1 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Measurement Type
Metric
Screw Finish
Black Oxide

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style double insert type thin hub requires the user to mate it with one other hub and two acetal inserts. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 34mm bore, 10mm keyway, 56.0mm OD, and 12.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. This double insert type has higher torque capacity than single insert styles. It is longer than equivalent single insert Controlflex types to couple systems with wide distances between shaft ends. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.