Zoro Homepage

Controlflex Coupling Hub w/Key, Single, Bore 1.000", OD 2.953", Alum

  • Mfr # CPRSK48-16-A

  • Zoro # G3405214


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.000 in
Max. RPM
7500 RPM
Outside Dia.
2.953 in (75.0 mm)
Overall Length
2.244 in (57.0 mm)
Weight
0.4652 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPRSK48-16-A
Zoro #
G3405214
UPC #
634529304150
Country of Origin
Germany

Dimensions

Bore Dia.
1.000 in
Outside Dia.
2.953 in (75.0 mm)
Overall Length
2.244 in (57.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M8
Hub Width
0.709 in

Details

Max. RPM
7500 RPM
Weight
0.4652 lbs
Finish
Clear Anodized
Material
Aluminum
Style
Clamp with Keyway
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Keyway (In.)
1/4 in
Screw Type
Clamp with Keyway
Bore Tolerance
+0.003 in / +0.001 in
Number of Screws
1 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material
Alloy Steel
Screw Finish
Black Oxide
B1 Shaft Penetration
1.102 in
Screw Seating Torque
24.0 Nm
Measurement Type
Inch

Description

Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style single insert type hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 1.000" bore, 1/4" keyway, 2.953" OD, and 0.709" length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. This single insert type has higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 7500 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.