
Controlflex Coupling Hub w/Key, Single, Bore 32mm, OD 56.0mm, Alum
Mfr # MCPTSK56-32-A
Zoro # G3401020
product price: $44.59
/eaKey Features
Bore Dia.
32 mm
Max. RPM
10000 RPM
Outside Dia.
2.205 in (56.0 mm)
Overall Length
1.535 in (39.0 mm)
Finish
Clear Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCPTSK56-32-A
Zoro #
G3401020
UPC #
634529229033
Country of Origin
Germany
Dimensions
Bore Dia.
32 mm
Outside Dia.
2.205 in (56.0 mm)
Overall Length
1.535 in (39.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M5
Hub Width
12.0 mm
Details
Max. RPM
10000 RPM
Finish
Clear Anodized
Material
Aluminum
Weight
0.1266 lbs
Max. Temp. Range (F)
-22°F to 175°F (-30°C to 79°C)
Screw Type
Clamp with Keyway, Thin Hub
Style
Clamp with Keyway, Thin Hub
Keyway (mm)
10 mm
Screw Finish
Black Oxide
Measurement Type
Metric
B1 Shaft Penetration
12.0 mm
Screw Material
Alloy Steel
Screw Seating Torque
5.7 Nm
Bore Tolerance
+0.09 mm / +0.03 mm
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
1 ea
Description
Ruland supplied Controlflex couplings are a lightweight, low inertia, and zero-backlash coupling designed for use in encoders, tachometers, resolvers, and light duty power transmission applications. This keyed clamp style single insert type thin hub requires the user to mate it with one other hub and one acetal insert. The multiple piece construction allows for a highly customizable coupling that easily combines clamp hubs with inch, metric, keyed, and keyless bores. This hub has a 32mm bore, 10mm keyway, 56.0mm OD, and 12.0mm length. The use of a keyway prevents the coupling from slipping on the shaft if over torqued. It has a narrow width for use in applications with short shafts that may not be able to protrude completely through the clamp of a regularly sized hub. The use of one insert allows for higher misalignment capabilities than double insert styles. It is compact and can fit in smaller envelopes than equivalent single beam or double insert Controlflex styles. It has a balanced design and can accommodate speeds of up to 10000 RPM. This Controlflex hub is RoHS and REACH compliant and manufactured by Schmidt Kupplung in Germany.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.