Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam, Bore 3/16 x 5/32 In

  • Mfr # PSR10-3-2.5-A

  • Zoro # G2847826


product price: $34.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Bore Dia.
3/16 in x 5/32 in
Material - Couplings
Aluminum
Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR10-3-2.5-A
Zoro #
G2847826
UPC #
634529033845
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 5/32 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Outside Dia. (In.)
0.625
Length through Bore (mm)
10.15
Screw Size
M3
Clearance Dia. (mm)
9.5
Outside Dia. (mm)
15.90
Overall Length (mm)
20.30
Screw Size (mm)
M3
Length through Bore
0.4 in
Overall Length (In.)
0.80
Length through Bore (In.)
0.400
Bore Diameter 2
11/64 in
Coupling Outside Diameter
5/8 in
Length Through Bore 2
0.4 in
Screw Thread Size
M3
Bore Diameter 1
3/16 in
Length Through Bore 1
0.4 in
Different Bore Sizes
Yes

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Inch
Material - Couplings
Aluminum
Finish
Bright
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
12
Screw Type
Set Screw
Style
4 Beam Set Screw
Max. Parallel Misalignment (In.)
0.008 in
Rated Torque
12 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.286
Max. Axial Misalignment (In.)
+/-0.005
Max. RPM
6,000 RPM
Max. Temp. Range (F)
225
Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees F
Screw Material Finish
Black Oxide
Included Screws
(2) Set Screw
Fastener Tightening Torque
0.92 N-m
Parallel Misalignment
0.008 in
Maximum Torque
12 in-lb
Series
PSR
Dynamic Torque Non-Reversing
6 lb-in
Axial Motion
0.005 in
Coupling Material
Aluminum
Zero Backlash
Yes
Number of Beams
4
For Misalignment Type
Angular, Axial, Parallel
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Shaft Tolerance
+0.0000/-0.0005 in
Full Bearing Support Required
Yes
Bore Type
Round
Coupling Material Grade
7075
Maximum Speed
6,000 RPM
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Torsional Stiffness
1.85 in-lb/Deg
Dynamic Torque Reversing
3 lb-in
Angular Misalignment
3 Degrees
Coupling Material Finish
Bright
Number of Locking Screws
2
Maximum Operating Temperature
225 Degrees F
Moment of Inertia
0.0011 lb-in sq

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 11/64 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 12 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 1.85 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.