Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam, Bore 3/16x3/16 In

  • Mfr # PSR10-3-3-A

  • Zoro # G2215211


product price: $31.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
3/16 in x 3/16 in
Rated Torque
12 in-lb
Max. RPM
6,000 RPM
Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR10-3-3-A
Zoro #
G2215211
UPC #
634529033869
Country of Origin
United States

Dimensions

Bore Dia.
3/16 in x 3/16 in
Outside Dia.
0.625 in
Overall Length
51/64 in
Outside Dia. (In.)
0.625
Hub Dia.
0.625 in
Overall Length (In.)
0.80
Screw Size
M3
Screw Size (mm)
M3
Length through Bore
0.4 in
Length through Bore (In.)
0.400
Clearance Dia. (In.)
0.625 in
Length Through Bore 2
0.4 in
Length Through Bore 1
0.4 in
Bore Diameter 2
3/16 in
Bore Diameter 1
3/16 in
Screw Thread Size
M3
Coupling Outside Diameter
5/8 in
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Rated Torque
12 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Torque (In.-Lbs.)
12
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.54
Screw Type
Set Screw
Finish
Bright
Max. Parallel Misalignment (In.)
0.008 in
Style
4 Beam Set Screw
Item
Motion Control Coupling
Max. Temp.
225 Degrees F
Max. Axial Misalignment (In.)
+/-0.005
Item - Motion Control Couplings
Motion Control Coupling
Material
Aluminum
Max. Temp. Range (F)
225
Axial Motion
0.005 in
Bore Tolerance
+0.001/-0.000 in
Moment of Inertia
0.0011 lb-in sq
Dynamic Torque Reversing
3 lb-in
Dynamic Torque Non-Reversing
6 lb-in
Screw Material
Alloy Steel
Bore Type
Round
Maximum Operating Temperature
225 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Angular Misalignment
3 Degrees
Shaft Locking Type
Set Screw
Parallel Misalignment
0.008 in
Coupling Material
Aluminum
Maximum Speed
6,000 RPM
System of Measurement
Inch
For Misalignment Type
Angular, Axial, Parallel
Series
PSR
Coupling Material Grade
7075
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Number of Locking Screws
2
Maximum Torque
12 in-lb
Torsional Stiffness
1.85 in-lb/Deg
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Screw Material Finish
Black Oxide
Number of Beams
4
Coupling Material Finish
Bright
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(2) Set Screw
Fastener Tightening Torque
0.92 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/16 in, Bore Diameter 2 3/16 in, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Maximum Speed 6,000 RPM, Maximum Torque 12 in-lb, Axial Motion 0.005 in, Overall Length 51/64 in, Parallel Misalignment 0.008 in, System of Measurement Inch, Different Bore Sizes No, Torsional Stiffness 1.85 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.