Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam, Bore 3/8x5/16 In

  • Mfr # PSR16-6-5-A

  • Zoro # G1382997


product price: $47.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
3/8 in x 5/16 in
Rated Torque
30 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR16-6-5-A
Zoro #
G1382997
UPC #
634529034071
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in x 5/16 in
Outside Dia.
1 in
Overall Length
1 1/4 in
Length through Bore
0.625 in
Screw Size (mm)
M4
Hub Dia.
1 in
Overall Length (In.)
1.25
Screw Size
M4
Length through Bore (In.)
0.625
Outside Dia. (In.)
1.000
Clearance Dia. (In.)
1.0 in
Bore Diameter 1
3/8 in
Length Through Bore 2
0.6 in
Length Through Bore 1
0.6 in
Coupling Outside Diameter
1 in
Different Bore Sizes
Yes
Bore Diameter 2
5/16 in
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Rated Torque
30 in-lb
Max. RPM
6,000 RPM
Material - Couplings
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.2
Material
Aluminum
Max. Angular Misalignment
3 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp.
225 Degrees F
Torque (In.-Lbs.)
30
Item
Motion Control Coupling
Screw Type
Set Screw
Style
4 Beam Set Screw
Max. Parallel Misalignment (In.)
0.015 in
Finish
Bright
Max. Temp. Range (F)
225
Max. Axial Misalignment (In.)
+/-0.010
Moment of Inertia
0.0116 lb-in sq
Screw Material
Alloy Steel
Bore Tolerance
+0.001/-0.000 in
Dynamic Torque Non-Reversing
15 lb-in
Axial Motion
0.01 in
Dynamic Torque Reversing
7.5 lb-in
Series
PSR
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Coupling Material Grade
7075
Maximum Speed
6,000 RPM
Coupling Material Finish
Bright
Maximum Operating Temperature
225 Degrees F
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Torsional Stiffness
5 in-lb/Deg
Minimum Operating Temperature
-40 Degrees F
For Misalignment Type
Angular, Axial, Parallel
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material Finish
Black Oxide
Fastener Tightening Torque
1.76 N-m
Shaft Locking Type
Set Screw
Included Screws
(4) Set Screw
Number of Beams
4
Coupling Material
Aluminum
Full Bearing Support Required
Yes
Bore Type
Round
System of Measurement
Inch
Shaft Tolerance
+0.0000/-0.0005 in
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Zero Backlash
Yes
Angular Misalignment
3 Degrees
Maximum Torque
30 in-lb
Parallel Misalignment
0.015 in
Number of Locking Screws
4

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 3/8 in, Bore Diameter 2 5/16 in, Coupling Material Aluminum, Coupling Outside Diameter 1 in, Maximum Speed 6,000 RPM, Maximum Torque 30 in-lb, Axial Motion 0.01 in, Overall Length 1 1/4 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 5 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.