Zoro Homepage

Coupling, 4 Beam, Bore 5/16x1/4 In

  • Mfr # PSR18-5-4-A

  • Zoro # G3242556


product price: $52.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
Bore Dia.
5/16 in x 1/4 in
Rated Torque
44 in-lb
Max. RPM
6,000 RPM
Outside Dia.
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR18-5-4-A
Zoro #
G3242556
UPC #
634529034101
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in x 1/4 in
Outside Dia.
1.125 in
Overall Length
1 1/2 in
Clearance Dia. (In.)
1.125 in
Length through Bore (In.)
0.750
Screw Size
M5
Outside Dia. (In.)
1.125
Length through Bore
0.75 in
Screw Size (mm)
M5
Hub Dia.
1.25 in
Overall Length (In.)
1.50
Length Through Bore 2
0.7 in
Length Through Bore 1
0.7 in
Bore Diameter 1
5/16 in
Screw Thread Size
M5
Bore Diameter 2
1/4 in
Coupling Outside Diameter
1 1/8 in
Different Bore Sizes
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 5/16 in, Bore Diameter 2 1/4 in, Coupling Material Aluminum, Coupling Outside Diameter 1 1/8 in, Maximum Speed 6,000 RPM, Maximum Torque 44 in-lb, Axial Motion 0.01 in, Overall Length 1 1/2 in, Parallel Misalignment 0.015 in, System of Measurement Inch, Different Bore Sizes Yes, Torsional Stiffness 9.09 in-lb/Deg, Bore Type Round, Shaft Locking Type Set Screw, Number of Beams 4, Length Through Bore 2 0.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.