Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx10mm

  • Mfr # MWC25-10-10-SS

  • Zoro # G7946041


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC25-10-10-SS
Zoro #
G7946041
UPC #
634529055243
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
25 mm
Overall Length
30 mm
Screw Size (mm)
M3
Length through Bore (mm)
13.79
Length through Bore (In.)
0.543
Clearance Dia. (mm)
25
Clearance Dia. (In.)
0.984 in
Screw Size
M3
Size
MWC25
Outside Dia. (In.)
0.984
Overall Length (mm)
30
Outside Dia. (mm)
25
Overall Length (In.)
1.181
Length through Bore
13.79 mm
Screw Thread Size
M3
Length Through Bore 1
14.2 mm
Coupling Outside Diameter
25 mm
Bore Diameter 2
10 mm
Bore Diameter 1
10 mm
Length Through Bore 2
14.2 mm
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Temp.
350 Degrees F
Min. Bore (mm)
10
Max. Parallel Misalignment (In.)
0.015 in
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Max. Axial Misalignment (In.)
+/-0.01
Torsional Stiffness (Deg./In.-Lbs.)
0.094
Max. Temp. Range (F)
350 Degrees
Torque (In.-Lbs.)
41
Max. Angular Misalignment
3 Degrees
Style
4-Beam Clamp
Max. Bore (mm)
10 mm
Material
Stainless Steel
Rated Torque
41 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Shaft Tolerance
+0.000/-0.013 mm
Shaft Locking Type
Clamp On
Number of Beams
4
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Parallel Misalignment
0.38 mm
Maximum Torque
4.6 N-m
Series
MWC
Axial Motion
0.25 mm
Included Screws
(2) Hex Socket Cap Screw
Coupling Material Grade
303
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Angular Misalignment
3 Degrees
Dynamic Torque Reversing
1.15 N-m
Features
Balanced Design for Reduced Vibration
Maximum Speed
6,000 RPM
Torsional Stiffness
1.2 N-m/Deg
Zero Backlash
Yes
Fastener Tightening Torque
2.1 N-m
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
2
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Dynamic Torque Non-Reversing
2.3 N-m
Screw Material Finish
Black Oxide
Moment of Inertia
0.000007871 kgf/m sq
Bore Type
Round
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.6 N-m, Axial Motion 0.25 mm, Overall Length 30 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.2 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.