Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx10mm

  • Mfr # MWC30-10-10-A

  • Zoro # G8414235


product price: $71.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWC30-10-10-A
Zoro #
G8414235
UPC #
634529055526
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
30 mm
Overall Length
38 mm
Outside Dia. (In.)
1.181
Length through Bore (mm)
17.65
Length through Bore
17.65 mm
Clearance Dia. (mm)
15
Length through Bore (In.)
0.695
Outside Dia. (mm)
30
Overall Length (In.)
1.496
Screw Size
M4
Clearance Dia. (In.)
0.591 in
Size
MWC30
Screw Size (mm)
M4
Overall Length (mm)
38
Bore Diameter 2
10 mm
Screw Thread Size
M4
Coupling Outside Diameter
30 mm
Bore Diameter 1
10 mm
Length Through Bore 1
18.2 mm
Different Bore Sizes
No
Length Through Bore 2
18.2 mm

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.015
Style
4-Beam Clamp
Torque (In.-Lbs.)
61
Max. Temp.
225 Degrees F
Item - Motion Control Couplings
Motion Control Coupling
Rated Torque
61 in-lb
Max. Temp. Range (F)
225 Degrees
Min. Bore (mm)
10
Screw Type
Cap Screw
Max. RPM
6,000 RPM
Max. Bore (mm)
10 mm
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
0.08
Max. Angular Misalignment
3 Degrees
Max. Parallel Misalignment (In.)
0.01 in
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Screw Material Finish
Black Oxide
Bore Type
Round
Included Screws
(2) Hex Socket Cap Screw
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.000007958 kgf/m sq
Axial Motion
0.25 mm
Dynamic Torque Reversing
1.73 N-m
Dynamic Torque Non-Reversing
3.45 N-m
Coupling Material Grade
7075
Angular Misalignment
3 Degrees
Features
Balanced Design for Reduced Vibration
Fastener Tightening Torque
4.6 N-m
Parallel Misalignment
0.38 mm
Maximum Operating Temperature
107 Degrees C
Coupling Material Finish
Bright
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Torsional Stiffness
1.41 N-m/Deg
Maximum Speed
6,000 RPM
Number of Beams
4
Shaft Locking Type
Clamp On
Coupling Material
Aluminum
Zero Backlash
Yes
Maximum Torque
6.9 N-m
Minimum Operating Temperature
-40 Degrees C
Series
MWC
Number of Locking Screws
2
Shaft Tolerance
+0.000/-0.013 mm
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 30 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.9 N-m, Axial Motion 0.25 mm, Overall Length 38 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.41 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 18.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.