Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx10mm

  • Mfr # PCMR25-10-10-SS

  • Zoro # G8196702


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR25-10-10-SS
Zoro #
G8196702
UPC #
634529087596
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Length through Bore
13.84 mm
Length through Bore (In.)
0.545
Outside Dia. (mm)
25.4 mm
Size
PCMR25
Outside Dia. (In.)
1
Clearance Dia. (In.)
1.25 in
Length through Bore (mm)
13.84
Screw Size (mm)
M4
Overall Length (mm)
31.8
Screw Size
M4
Overall Length (In.)
1.25
Clearance Dia. (mm)
31.8
Different Bore Sizes
No
Bore Diameter 1
10 mm
Bore Diameter 2
10 mm
Screw Thread Size
M4
Length Through Bore 1
14.7 mm
Coupling Outside Diameter
25.4 mm
Length Through Bore 2
14.7 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Max. Bore (mm)
10 mm
Rated Torque
41 in-lb
Screw Type
Cap Screw
Max. Parallel Misalignment (In.)
0.015 in
Item - Motion Control Couplings
Motion Control Coupling
Min. Bore (mm)
10
Max. Axial Misalignment (In.)
+/-0.01
Max. Angular Misalignment
3 Degrees
Torsional Stiffness (Deg./In.-Lbs.)
0.103
Max. RPM
6,000 RPM
Torque (In.-Lbs.)
41
Max. Temp.
350 Degrees F
Material
Stainless Steel
Style
4-Beam Clamp
Max. Temp. Range (F)
350 Degrees
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Parallel Misalignment
0.38 mm
Coupling Material
Stainless Steel
Screw Material Finish
Black Oxide
Maximum Torque
4.63 N-m
Series
PCMR
Moment of Inertia
0.000009275 kgf/m sq
Torsional Stiffness
1.1 N-m/Deg
Maximum Speed
6,000 RPM
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Locking Screws
2
Angular Misalignment
3 Degrees
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Non-Reversing
2.32 N-m
Minimum Operating Temperature
-40 Degrees C
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Bore Type
Round
Number of Beams
4
Shaft Locking Type
Clamp On
Coupling Material Finish
Bright
Axial Motion
0.25 mm
Dynamic Torque Reversing
1.16 N-m
Coupling Material Grade
303
Maximum Operating Temperature
176 Degrees C
Fastener Tightening Torque
4.6 N-m

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 25.4 mm, Maximum Speed 6,000 RPM, Maximum Torque 4.63 N-m, Axial Motion 0.25 mm, Overall Length 31.8 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.1 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 14.7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.