Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx10mm

  • Mfr # PCMR32-10-10-A

  • Zoro # G7908546


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 10mm
Material - Couplings
Aluminum
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-10-10-A
Zoro #
G7908546
UPC #
634529032077
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Overall Length (mm)
38.1
Length through Bore
17.02 mm
Clearance Dia. (In.)
1.125 in
Length through Bore (mm)
17.02
Overall Length (In.)
1.5
Size
PCMR32
Screw Size
M4
Length through Bore (In.)
0.67
Outside Dia. (In.)
1.25
Outside Dia. (mm)
31.8 mm
Clearance Dia. (mm)
28.6
Screw Size (mm)
M4
Length Through Bore 2
17.6 mm
Length Through Bore 1
17.6 mm
Screw Thread Size
M4
Bore Diameter 1
10 mm
Bore Diameter 2
10 mm
Coupling Outside Diameter
31.8 mm
Different Bore Sizes
No

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Bright
Max. Axial Misalignment (In.)
+/-0.01
Max. RPM
6,000 RPM
Min. Bore (mm)
10
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
60
Max. Temp.
225 Degrees F
Max. Temp. Range (F)
225 Degrees
Max. Parallel Misalignment (In.)
0.015 in
Style
4-Beam Clamp
Item - Motion Control Couplings
Motion Control Coupling
Screw Type
Cap Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.07
Max. Bore (mm)
10 mm
Rated Torque
60 in-lb
Material
Aluminum
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.025/-0.000 mm
Fastener Tightening Torque
4.6 N-m
Included Screws
(2) Hex Socket Cap Screw
Bore Type
Round
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment
Dynamic Torque Reversing
1.7 N-m
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Axial Motion
0.25 mm
Angular Misalignment
3 Degrees
Minimum Operating Temperature
-40 Degrees C
Dynamic Torque Non-Reversing
3.39 N-m
For Misalignment Type
Angular, Axial, Parallel
Moment of Inertia
0.000009948 kgf/m sq
Torsional Stiffness
1.61 N-m/Deg
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Parallel Misalignment
0.38 mm
Shaft Locking Type
Clamp On
Full Bearing Support Required
Yes
Maximum Speed
6,000 RPM
Coupling Material
Aluminum
Series
PCMR
Number of Locking Screws
2
Maximum Operating Temperature
107 Degrees C
Maximum Torque
6.78 N-m
Number of Beams
4
Zero Backlash
Yes
Shaft Tolerance
+0.000/-0.013 mm
Coupling Material Grade
7075

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Aluminum, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 6.78 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 1.61 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.