Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, 4 Beam Clamp, 10mmx10mm

  • Mfr # PCMR32-10-10-SS

  • Zoro # G7885437


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Metric
Bore Dia.
10mm x 10mm
Material - Couplings
Stainless Steel
Outside Dia.
31.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR32-10-10-SS
Zoro #
G7885437
UPC #
634529049310
Country of Origin
United States

Dimensions

Bore Dia.
10mm x 10mm
Outside Dia.
31.8 mm
Overall Length
38.1 mm
Length through Bore (In.)
0.67
Overall Length (mm)
38.1
Clearance Dia. (mm)
28.6
Size
PCMR32
Overall Length (In.)
1.5
Outside Dia. (mm)
31.8 mm
Length through Bore (mm)
17.02
Screw Size (mm)
M4
Outside Dia. (In.)
1.25
Clearance Dia. (In.)
1.125 in
Length through Bore
17.02 mm
Screw Size
M4
Length Through Bore 1
17.6 mm
Different Bore Sizes
No
Bore Diameter 2
10 mm
Bore Diameter 1
10 mm
Coupling Outside Diameter
31.8 mm
Length Through Bore 2
17.6 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
Finish
Bright
Material
Stainless Steel
Max. Angular Misalignment
3 Degrees
Torque (In.-Lbs.)
81
Min. Bore (mm)
10
Style
4-Beam Clamp
Screw Type
Cap Screw
Max. Temp.
350 Degrees F
Max. Bore (mm)
10 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.044
Rated Torque
81 in-lb
Item - Motion Control Couplings
Motion Control Coupling
Max. Temp. Range (F)
350 Degrees
Max. RPM
6,000 RPM
Max. Parallel Misalignment (In.)
0.015 in
Max. Axial Misalignment (In.)
+/-0.01
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS Compliant
Application
Light-Duty Power Transmission, Servo Motors to Lead Screws
Bore Tolerance
+0.025/-0.000 mm
Screw Material
Alloy Steel
Zero Backlash
Yes
Maximum Torque
9.15 N-m
Features
Balanced Design for Reduced Vibration, Higher Torque Capacity, Larger Body Sizes than Single Beam Couplings, Lower Windup, Machined from a Single Piece of Material, Two Sets of Two Spiral Cuts, Zero-Backlash
Number of Beams
4
Maximum Operating Temperature
176 Degrees C
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.000/-0.013 mm
Axial Motion
0.25 mm
Full Bearing Support Required
Yes
Included Screws
(2) Hex Socket Cap Screw
Dynamic Torque Non-Reversing
4.58 N-m
Moment of Inertia
0.000026977 kgf/m sq
Series
PCMR
Angular Misalignment
3 Degrees
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees C
Torsional Stiffness
2.56 N-m/Deg
Bore Type
Round
Parallel Misalignment
0.38 mm
Coupling Material Finish
Bright
Screw Material Finish
Black Oxide
Coupling Material
Stainless Steel
Dynamic Torque Reversing
2.29 N-m
Number of Locking Screws
2
Fastener Tightening Torque
4.6 N-m
Maximum Speed
6,000 RPM
For Environment
Angular Misalignment, Axial Motion, Parallel Misalignment

Description

Motion Control Coupling, Angular Misalignment 3 Degrees , Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Coupling Material Stainless Steel, Coupling Outside Diameter 31.8 mm, Maximum Speed 6,000 RPM, Maximum Torque 9.15 N-m, Axial Motion 0.25 mm, Overall Length 38.1 mm, Parallel Misalignment 0.38 mm, System of Measurement Metric, Different Bore Sizes No, Torsional Stiffness 2.56 N-m/Deg, Bore Type Round, Shaft Locking Type Clamp On, Number of Beams 4, Length Through Bore 2 17.6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.